Bistro Chairs Wenge PK4

Order Code: ZT3527964S

£529.99 Inc VAT (20%)


Description

The Teknik Office Loft Bistro chair with it's solid shell design and polished Wenge coloured finish is a great complement for our White Bistro Table or on their own in your desired breakout or cafe area. The neutral colour, exposed plywood accent and the solid chrome legs make this chair ideal to blend in with your personal colour scheme. They're easy to assemble, stackable and suitable for personal or commercial use.

Specifications for Bistro Chairs Wenge PK4
  • Material
    Wood
  • Weight
    4.98kg
  • Product Type
    Canteen Chairs
  • Colour
    Black
  • Seat Height
    470mm
  • Recommended Usage
    5hours
  • Frame Type
    Chrome
  • Style
    Chair
  • Arm Type
    No Arms
  • Recommended Weight Limit
    100kg
  • Backrest
    Yes
  • Stackable
    Yes
  • Leg Type
    4 Leg
  • Assembly Required
    Yes