Bistro Deluxe Chair - 12704TK

Order Code: ZT3528044S

£99.99 Inc VAT (20%)


Description

Bistro Deluxe Chair Solid Wood Seat with Chrome Frame (Each) - 6450

Specifications for Bistro Deluxe Chair - 12704TK
  • Seat Height
    450mm
  • Weight
    3.75kg
  • Product Type
    Canteen Chairs
  • Material
    Wood
  • Frame Type
    Chrome
  • Recommended Weight Limit
    100kg
  • Style
    Chair
  • Recommended Usage
    5hours
  • Leg Type
    4 Leg
  • Backrest
    Yes
  • Colour
    Light Wood
  • Arm Type
    No Arms
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome