Black Cast Iron Table Base 720x600mm

Order Code: ZT4865152S

£199.99 Inc VAT (20%)


Description

Looking for a unique and stylish upgrade for your dining areas? Then the cast-iron table base from Bolero is ideal for you. This contemporary, highly durable table base is ideal for use in cafs, bars, pubs and restaurants. The cast-iron construction allows for regular, heavy use without the worry of impact damage or corrosion, while a zinc protective layer helps protect the base from outdoor elements if used outsideCompatible with Bolero table tops with max top diameter of 600mm or 700mm x 700mm, this table base can be used to quickly upgrade your furniture collection with a fresh and stylish look - creating inviting areas to entice guests in. Cast iron not only excels in its durable qualities, but also in its heavy weight. This design aids in keeping your table safe and secure by helping to prevent toppling or movement during use - reducing the risk of wasted food or drinks whilst keeping guests safe.

See full description
Specifications for Black Cast Iron Table Base 720x600mm
  • Material
    Cast Iron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome