0
1
2

Black Indus Soho Chair (Suitable for Up to 5Hours) - KF74824

Order Code: ZT1545557S

£183.99 Inc VAT (20%)


Description

A stylish addition to the home or office, this black SOHO chair is supplied with fixed arms and has a lock tilt feature for increased comfort. Suitable for up to 5 hours usage.
SOHO chair
Lock tilt feature
Recommended usage time: 5 hours
Supplied with fixed arms
Colour: Black
Seat dimensions: W465 x D430mm
Back dimensions: W400 x 480mm
Seat height- 460-560mm

See full description
Specifications for Black Indus Soho Chair (Suitable for Up to 5Hours) - KF74824
  • Weight
    12kg
  • MFR Part No.
    KF74824
  • Product Type
    Soho Chair
  • Colour
    Black
  • Seat Height
    460-560mm
  • Back Height
    480mm
  • Seat Depth
    430
  • Material
    Mesh/Fabric/Steel
  • Seat Width
    465
  • Back Width
    400mm
  • Frame Material
    Aluminium