Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Visitor, Canteen & Cafe Furniture
Black Vinyl Tub Chair (Seat Dimensions W460 X D480mm) - KF03527
By Avior
Order Code:
ZT1549276S
£309.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/visitor-canteen-and-cafe-furniture/black-vinyl-tub-chair-seat-dimensions-w460-x-d480mm-kf03527/p/ZT1549276S
Add to quotation
View all Visitor, Canteen & Cafe Furniture
Description
Avior Black Vinyl Tub Chair (Seat Dimensions: W460 x D480mm) KF03527
Specifications
Specifications for Black Vinyl Tub Chair (Seat Dimensions W460 X D480mm) - KF03527
MFR Part No.
KF03527
Width
650mm
Height
750mm
Depth
615mm
Weight
17kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome