Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Visitor, Canteen & Cafe Furniture
Blue Reception Chair (Seat Dimensions W530 X D550mm) - KF04011
By Jemini
Order Code:
ZT1549501S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/visitor-canteen-and-cafe-furniture/blue-reception-chair-seat-dimensions-w530-x-d550mm-kf04011/p/ZT1549501S
Add to quotation
View all Visitor, Canteen & Cafe Furniture
Description
Jemini Blue Reception Chair (Seat Dimensions: W530 x D550mm) KF04011
Specifications
Specifications for Blue Reception Chair (Seat Dimensions W530 X D550mm) - KF04011
Width
584mm
Height
521mm
Depth
670mm
Weight
18kg
MFR Part No.
KF04011
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome