Boho Fabric Armchair Forest Green

Order Code: ZT4781763S

£329.99 Inc VAT (20%)


Description

Step into an era of timeless refinement with our Boho Arm Chair, offered in the exquisite Forest Green finish. Crafted with meticulous attention to detail and a touch of British allure, this chair stands as the embodiment of both sophistication and comfort. Our Forest Green Boho Chair effortlessly ushers tranquillity into your living space, courtesy of its lush green hue that fosters an ambience of serenity and revitalisation. With its distinctive three-leg design and finely upholstered armrests, this chair harmonises traditional artistry with modern ingenuity, ensuring not only striking aesthetics but also enduring durability. The generously cushioned seat and armrests offer an idyllic haven for relaxation, whether you're curling up with a good book or savouring a cup of tea. Radiating versatile elegance, The Boho seamlessly integrates into a multitude of interior styles, effortlessly complementing both contemporary and classic settings.

See full description
Specifications for Boho Fabric Armchair Forest Green
  • Back Height
    340mm
  • Colour
    Green
    Forest Green
  • Back Width
    600mm
  • Product Type
    Reception Chairs
  • Frame Type
    Fully Upholstered
  • Weight
    14.65kg
  • Material
    Fabric
  • Style
    Single Seat with Arms

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome