Breakout Chair Graphite PK2

Order Code: ZT3527987S

£289.99 Inc VAT (20%)


Description

Breakout Upholstered Reception Chair Graphite (Pack 2) - 6930GRA

Specifications for Breakout Chair Graphite PK2
  • Seat Height
    450mm
  • Colour
    Grey
  • Material
    Fabric
  • Weight
    6.58kg
  • Product Type
    Canteen Chairs
  • Height Adjustable
    No
  • Stackable
    No
  • Recommended Weight Limit
    90kg
  • Arm Type
    No Arms
  • Backrest
    Yes
  • Style
    Chair
  • Leg Type
    4 Leg
  • Frame Type
    Chrome
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome