Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Visitor, Canteen & Cafe Furniture
Brushed Steel No Smoking Table Sign
By Olympia
Order Code:
ZT4876972S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 +
£4.74
5%
1
Add to basket
Get it in
20-30
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/visitor-canteen-and-cafe-furniture/brushed-steel-no-smoking-table-sign/p/ZT4876972S
Add to quotation
View all Visitor, Canteen & Cafe Furniture
Description
Tabletop no smoking signs and reserved signs available in stainless steel or plastic finish.
Tags:
#BulkDiscount
Specifications
Specifications for Brushed Steel No Smoking Table Sign
Finish
Brushed Steel
Material
Plastic
Product Type
No Smoking Table Sign
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome