Canasta Visitor Leather Look Chair

Order Code: ZT1062952X

£179.99 Inc VAT (20%)
£209.9914% off


Description

Canasta
A classic black leather-look visitor chair. Classic design suitable for a host of environments. Deep foam cushioning for maximum support and comfort. Sturdy black cantilever frame. Maximum weight of 18 stones/114kg. Maximum use eight hours per day.
Dimensions:
Seat: W500 x D500mm
Back: H600 x W490mm.
Seat height: 450mm.

See full description
Specifications for Canasta Visitor Leather Look Chair
  • MFR Part No.
    CH0766
  • Back Height
    590mm
  • Seat Width
    510mm
  • Back Width
    510mm
  • Colour
    Black
  • Depth
    625mm
  • Seat Height Range
    460mm
  • Width
    620mm
  • Height
    980mm
  • Weight
    10.6kg
  • Seat Depth
    510mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome