Canteen Caf Bistro Chair - Single

Order Code: ZT1124664P

£154.99 Inc VAT (20%)


Description

002KIEV Solid Shell Cafe Chair

Teknik Office Cafe Chair available in singles or packs of 4 breakout chair with chrome legs and solid shell seating.

The Teknik Office Light Wood Cafe chair with it's solid shell design and polished plywood finish is a great complement for our Bistro Table or on their own in your desired breakout or cafe area. The neutral colour and the solid chrome legs make this chair ideal to blend in with your personal colour scheme. They're easy to assemble, stackable and suitable for personal or commercial use. They are available in singles or as a pack of 4.

• Recommended Weight: 100kg
• Polished plywood seat and back
• Chrome Frame
• Requires easy self assembly


Dimensions:
Seat Height (cm): 46
Seat Depth (cm): 37
Seat Width (cm): 43.5
Back Height (cm): 42
Back Width (cm): 42
Overall Width (cm): 83

See full description
Specifications for Canteen Caf Bistro Chair - Single
  • Product Type
    Caf Bistro Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome