Cantilever Chair - Stackable - Aluminium Coloured Frame, Grey Upholstery, Pack Of 4

Order Code: ZT2744257S

£559.99 Inc VAT (20%)


Description

Cantilever chair, stackable, upholstered back rest, aluminium coloured frame, grey upholstery, pack of 4. Supplied = assembled. Seat and back rest colour = mottled grey. Seat and back rest material = fabric upholstery. Frame colour = aluminium silver. Frame material = tubular steel. Frame design = cantilever chair. Type of arm rests = without arm rests. Seat height = 470 mm. Seat width = 475 mm. Seat depth = 415 mm. Back rest height = 340 mm. Design of seat shell = seat/separate back rest. Upholstery = seat and back rest. Feature = stackable. Max. load = 110 kg. Product type = cantilever chairs. Upholstered seat and back rest. Cantilever frame with protection against tipping. Up to four chairs can be stacked. Can be used virtually anywhere. Stable tubular frame. Seat dimensions Height x width x depth 470 x 475 x 415 mm. Back rest height 340 mm. Pack of 2 or 4. With upholstered back rest in seat colour. Supplied fully assembled.

See full description
Specifications for Cantilever Chair - Stackable - Aluminium Coloured Frame, Grey Upholstery, Pack Of 4
  • Product Type
    Cantilever Chairs
  • Seat Height
    470mm
  • Seat Depth
    415mm
  • Seat Width
    475mm
  • Frame Material
    Tubular Steel
  • Supplied
    Assembled
  • Pack Quantity
    4
  • Arm Type
    without Arm Rests
  • Load Capacity
    110kg
  • Back Rest Height
    340mm
  • Additional Features
    Stackable
  • Frame Design
    Cantilever Chair
  • Design of Seat Shell
    Seat/ Separate Back Rest
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome