Cantilever Chair With Genuine Leather Covering - Chrome Plated Frame - Leather Colour Black

Order Code: ZT2719376S

£559.99 Inc VAT (20%)


Description

Cantilever chair with genuine leather covering, chrome plated frame, pack of 2, leather colour black. Supplied = assembled. Seat and back rest colour = black. Seat and back rest material = leather. Frame colour = chrome. Frame design = cantilever chair. Type of arm rests = arm-rests leather covered. Seat height = 450 mm. Seat width = 470 mm. Seat depth = 440 mm. Overall height = 870 mm. Overall width = 555 mm. Overall depth = 530 mm. Max. load = 110 kg. Product type = cantilever chairs. Pack of 2. Genuine leather covering in 3 colours. Steel frame, chrome plated. High quality cantilever chair with genuine leather covering, upholstered arm rests and chrome plated frame. Elegant upholstery with decorative stitching. Seat dimensions height x width x depth 450 x 470 x 440 mm. Pack of 2. Rear and bottom with vinyl cover in the same colour. Supplied fully assembled.

See full description
Specifications for Cantilever Chair With Genuine Leather Covering - Chrome Plated Frame - Leather Colour Black
  • Product Type
    Cantilever Chairs
  • Seat Height
    450mm
  • Overall Width
    555mm
  • Seat Width
    470mm
  • Seat Depth
    440mm
  • Pack Quantity
    2
  • Supplied
    Assembled
  • Arm Type
    Arm-Rests Leather Covered
  • Load Capacity
    110kg
  • Overall Depth
    530mm
  • Overall Height
    870mm
  • Frame Design
    Cantilever Chair
  • Frame Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome