Cantilever Chairs, Pack Of 2, Upholstered Back Rest, Black, Black Seat

Order Code: ZT2687880S

£1,029.99 Inc VAT (20%)


Description

Cantilever chairs, pack of 2, upholstered back rest, black, black seat. Supplied = assembled. Seat and back rest colour = black. Seat and back rest material = 100% Trevira CS. Frame colour = chrome. Frame material = steel. Frame design = cantilever chair. Type of arm rests = plastic arm rests. Arm rest colour = black. Seat height = 460 mm. Seat width = 490 mm. Seat depth = 490 mm. Back rest height = 430 mm. Design of seat shell = upholstered, plastic seat base. Shape of seat shell = contoured seat. Overall height = 960 mm. Overall width = 630 mm. Overall depth = 630 mm. Model = upholstered back rest. Product type = cantilever chairs. Choose from upholstered or mesh covered back rest. With plastic arm rests for comfortable arm support. Comfortably upholstered contoured seat with rounded front edge. Classic cantilever chair in trendy design. Two different back rest versions to choose from, incl. plastic arm rests, black. Comfortably upholstered contoured seat with rounded front edge for comfortable sitting, seat base made of plastic, black. Stackable (4 pieces per stack) Steel frame made of chrome plated tubular steel, 25 mm, with plastic glides. Pack of 2. Ergonomic back rest, upholstered and decorative stitching. Back rest with black plastic cover at rear. Supplied fully assembled.

See full description
Specifications for Cantilever Chairs, Pack Of 2, Upholstered Back Rest, Black, Black Seat
  • Seat Height
    460mm
  • Overall Width
    630mm
  • Product Type
    Cantilever Chairs
  • Seat Depth
    490mm
  • Seat Width
    490mm
  • Frame Material
    Steel
  • Pack Quantity
    2
  • Arm Type
    Plastic Arm Rests
  • Supplied
    Assembled
  • Overall Height
    960mm
  • Overall Depth
    630mm
  • Frame Design
    Cantilever Chair
  • Design of Seat Shell
    Upholstered, Plastic Seat Base
  • Arm Rest Colour
    Black
  • Back Rest Height
    430mm
  • Frame Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome