Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Visitor, Canteen & Cafe Furniture
Cantilever Visitor Chair Black
By Envoy
Order Code:
ZT3523860S
£629.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
629.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/visitor-canteen-and-cafe-furniture/cantilever-visitor-chair-black/p/ZT3523860S
Add to quotation
View all Visitor, Canteen & Cafe Furniture
Description
Envoy Cantilever Leather Faced Reception/Boardroom/Visitors Chair Black - 1309
Specifications
Technical Information
Specifications for Cantilever Visitor Chair Black
Weight
17kg
Seat Height
470mm
Material
Leather Faced
Colour
Black
Product Type
Visitors Chairs
Leg Type
Cantilever Base
Arm Type
Fixed Arms
Frame Type
Chrome
Style
Visitors Chair
Recommended Weight Limit
100kg
Recommended Usage
8hours
Assembly Required
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome