0
1
2
3
4
5

Charcoal Reception Chair - KF04010

Order Code: ZT1549575S

£209.99 Inc VAT (20%)


Description

Ideal for reception areas and waiting rooms, as well as staffrooms and breakout areas, this Jemini Reception Chair provides comfort and quality. The padded seat and back are upholstered in charcoal fabric tested to BS7176 medium hazard. This chair complements other furniture in the Jemini reception range.
Stylish chair for use in reception areas, waiting rooms, staffrooms and breakout areas
Metal legs provide strength and stability
Padded seat and back
Fabric conforms to BS7176 medium hazard
Recommended usage time: 8 hours
Colour: Charcoal
Seat Dimensions (WxD): 530x550mm
Back Dimensions (WxH): 530x390mm
Seat Height: 430mm

See full description
Specifications for Charcoal Reception Chair - KF04010
  • Weight
    18kg
  • MFR Part No.
    KF04010

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome