CLASSIC Stacking Chair, Chrome Plated Frame, Pack Of 4, Natural Beech Wood

Order Code: ZT2709200S

£939.99 Inc VAT (20%)


Description

CLASSIC stacking chair, chrome plated frame, pack of 4, natural beech wood. Supplied = assembled. Seat and back rest colour = natural beech. Seat and back rest material = beech plywood. Frame colour = chrome plated. Frame material = tubular steel, chrome plated. Frame design = 4-legged frame. Seat height = 450 mm. Seat width = 420 mm. Seat depth = 400 mm. Design of seat shell = seat/separate back rest. Overall height = 800 mm. Overall width = 500 mm. Overall depth = 535 mm. Feature = stackable. Product type = wooden stacking chairs. Classic appearance. Separate back rest and seat. Multiple chairs can be stacked. Seat and back rest made of beech plywood, ergonomically shaped. Frame made of round tubing, 20/1.5 mm. With plastic floor glides. Multiple chairs can be stacked. Pack of 4. Supplied fully assembled.

See full description
Specifications for CLASSIC Stacking Chair, Chrome Plated Frame, Pack Of 4, Natural Beech Wood
  • Overall Width
    500mm
  • Seat Height
    450mm
  • Seat Depth
    400mm
  • Seat Width
    420mm
  • Product Type
    Wooden Stacking Chairs
  • Pack Quantity
    4
  • Supplied
    Assembled
  • Frame Material
    Tubular Steel, Chrome Plated
  • Overall Depth
    535mm
  • Overall Height
    800mm
  • Additional Features
    Stackable
  • Design of Seat Shell
    Seat/ Separate Back Rest
  • Frame Design
    4 Leg Frame
  • Frame Colour
    Chrome Plated