Club Armchairs, Polyurethane Cover, Beige

Order Code: ZT2719335S

£459.99 Inc VAT (20%)


Description

Club armchairs, polyurethane cover, beige. Supplied = assembled. Colour of covering = beige. Cover material = polyurethane. Frame material = wood. Overall height = 770 mm. Overall width = 590 mm. Seat width = 480 mm. Seat height = 460 mm. Seat depth = 500 mm. Overall depth = 505 mm. Max. load = 110 kg. Product type = armchairs. Robust wooden frame, comfortably upholstered. Neutral plastic glides to protect sensitive floors. Seat dimensions Height x width x depth 460 x 480 x 500 mm. Cover material 100% polyurethane, base material 70% polyester and 30% cotton.

See full description
Specifications for Club Armchairs, Polyurethane Cover, Beige
  • Product Type
    Armchairs
  • Seat Height
    460mm
  • Seat Width
    480mm
  • Overall Width
    590mm
  • Seat Depth
    500mm
  • Frame Material
    Wood
  • Supplied
    Assembled
  • Overall Depth
    505mm
  • Load Capacity
    110kg
  • Overall Height
    770mm
  • Colour of Covering
    Beige
  • Cover Material
    Polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome