Como 3pc Steel Bistro Set With Tempered Glass Top - DG55 - DG55

Order Code: ZT3108948S

£249.99 Inc VAT (20%)


Description

Frame constructed from powder coated steel. Contemporary design with Ø8mm round weatherproof Textilene® rope. Powder coated steel table with 5mm shatterproof tempered glass top. Supplied with 5cm thick seat cushions. Set includes 2 chairs and tempered glass top table. Some simple assembly is required. Disclaimer: Colours may slightly vary due to lighting conditions.
• Frame constructed of powder coated steel.
• Contemporary design with Ø8mm round weatherproof Textilene® rope.
• Powder coated steel table with 5mm shatterproof tempered glass top.
• Supplied with 5cm thick seat cushions.
• Set includes 2 chairs and tempered glass top table.
• Chair Dimensions (W x D x H) : 650 x 710 x 850mm
• Table Dimensions (W x H) : Ø500 x 460mm
• Some simple assembly is required.
• Disclaimer: Colours may slightly vary due to lighting conditions.

See full description
Specifications for Como 3pc Steel Bistro Set With Tempered Glass Top - DG55 - DG55
  • MFR Part No.
    DG55
  • Weight
    16kg
  • Depth
    71cm
  • Height
    85cm
  • Width
    65cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome