Complete Square Table 700mm

Order Code: ZT4855975S

£143.99 Inc VAT (20%)
£149.994% off


Description

Simple yet effective, this square table from Bolero is perfectly suited to casual dining. Designed with a weighty, powder-coated base, the table is heavy enough to prevent toppling during use, whilst resisting damage caused through everyday use. This sturdy design ensures that your table stays in as-new condition throughout many services to come. Plus, the table top features a scratch-resistant coating and PVC edge that holds up against general wear and tear. And as the base and top are supplied as an all-in-one set, the table is quick and easy to assemble - ready for your next service.

See full description
Specifications for Complete Square Table 700mm
  • Size
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome