Conference Fabric Chair Burgundy

Order Code: ZT3523811S

£129.99 Inc VAT (20%)


Description

Conference Fabric Stackable Chair Burgundy - 1500BU

Specifications for Conference Fabric Chair Burgundy
  • Colour
    Burgundy
  • Material
    Fabric
  • Seat Height
    470mm
  • Frame Colour
    Black
  • Weight
    6.5kg
  • Product Type
    Banqueting & Conference Chairs
  • Recommended Weight Limit
    140kg
  • Recommended Usage
    8hours
  • Leg Type
    4 Leg
  • Style
    Conference Chair
  • Frame Type
    Metal Frame
  • Arm Type
    Arms Available
  • Stackable
    Yes
  • Assembly Required
    No