Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Visitor, Canteen & Cafe Furniture
Country Kitchen Double Herb Garden Regular W550 D700 H910 Weight 11.5kg
By Charles Taylor
Order Code:
ZT5469348S
£81.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
81.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/visitor-canteen-and-cafe-furniture/country-kitchen-double-herb-garden-regular-w550-d700-h910-weight-11-5kg/p/ZT5469348S
Add to quotation
View all Visitor, Canteen & Cafe Furniture
Description
COUNTRY KITCHEN DOUBLE HERB GARDEN REGULAR W550 D700 H910 Weight 11.5kg HB275
Tags:
#NewProduct
Specifications
Specifications for Country Kitchen Double Herb Garden Regular W550 D700 H910 Weight 11.5kg
Depth
700mm
Height
910mm
Weight
11.5kg
Width
550mm
Product Type
Double Herb Garden
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome