Dynamic Sled Visitor Chair with White Frame and Grey Fabric Seat

Order Code: ZT5513608S

£154.99 Inc VAT (20%)


Description

Florence is totally contemporary white shell seating for the modern, hard-working office space.

Specifications for Dynamic Sled Visitor Chair with White Frame and Grey Fabric Seat
  • Product Type
    Visitors Chairs
  • Recommended Weight Limit
    110kg Maximum
  • Frame Type
    Plastic & Metal
  • Back Width
    465mm
  • Back Height
    410mm
  • Colour
    Dark Grey
    Grey
  • Seat Colour
    Dark Grey
  • Assembly Required
    Flat Packed
  • Back Colour
    White
  • Frame Colour
    White
  • Arm Type
    No Arms
  • Seat Width
    470mm
  • Material
    Fabric
  • Leg Type
    Sled Base
  • Style
    Visitors Chair
  • Seat Height
    450mm
  • Seat Depth
    440mm
  • Weight
    7.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome