Echo 3 Piece Aluminium Balcony Set With Tempered Glass Top - DG58 - DG58

Order Code: ZT3108875S

£399.99 Inc VAT (20%)


Description

Frame constructed of powder coated rust proof aluminium. Aluminium tripod table with 5mm shatterproof tempered glass top. Contemporary design with 8mm round weatherproof Textilene® rope. Supplied with 5cm thick seat cushions. Set includes 2 chairs and tempered glass top table. Some simple assembly is required. Disclaimer: Colours may slightly vary due to lighting conditions.
• Frame constructed of powder coated rust proof aluminium.
• Aluminium tripod table with 5mm shatterproof tempered glass top.
• Contemporary design with 8mm round weatherproof Textilene® rope.
• Supplied with 5cm thick seat cushions.
• Set includes 2 chairs and tempered glass top table.
• Chair Dimensions (W x D x H) : 600 x 550 x 830mm
• Table Dimensions (W x H) : Ø500 x 640mm
• Some simple assembly is required.
• Disclaimer: Colours may slightly vary due to lighting conditions.

See full description
Specifications for Echo 3 Piece Aluminium Balcony Set With Tempered Glass Top - DG58 - DG58
  • MFR Part No.
    DG58
  • Weight
    12.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome