Ergotwin Fabric Ops Chair without Arms Bk

Order Code: ZT3523843S

£119.99 Inc VAT (20%)


Description

Ergo Twin High Back Fabric Operator Office Chair without Arms Black - 2900BLK

Specifications for Ergotwin Fabric Ops Chair without Arms Bk
  • Weight
    11.12kg
  • Colour
    Black
  • Material
    Fabric
  • Back Height
    500mm
  • Back Width
    430mm
  • Seat Height
    440-580mm
  • Product Type
    Office Chairs
  • Style
    Ergonomic Chairs
  • Adjustable Lumbar Support
    Yes
  • Arm Type
    Arms Available
  • Recommended Usage
    8hours
  • Recommended Weight Limit
    120kg
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome