EUROPA Plastic Stacking Chair, Uncushioned, Luminous Blue Seat, Pack Of 2

Order Code: ZT2706206S

2
£269.99 Inc VAT (20%)


Description

EUROPA plastic stacking chair, uncushioned, luminous blue seat, pack of 2. Supplied = assembled. Seat and back rest colour = luminous blue. Seat and back rest material = polypropylene. Frame colour = chrome. Frame material = tubular steel, chrome plated. Frame design = 4-legged frame. Type of arm rests = without arm rests. Seat height = 465 mm. Seat width = 455 mm. Seat depth = 400 mm. Design of seat shell = seat/continuous back rest. Overall height = 810 mm. Overall width = 520 mm. Overall depth = 540 mm. Feature = stackable. Product type = plastic stacking chairs. Impact and scratch resistant seat. Sturdy frame with floor glides. In many different colours and two packaging units. Polypropylene seats, impact resistant and scratch resistant. Tubular steel frame, 20 x 1.5 mm, bright chrome plated, with floor glides. Overall H x W x D 810 x 520 x 540 mm, seat H x W x D 465 x 455 x 400 mm. Supplied fully assembled.

See full description