0
1
2
3
4

Factory Chair Polyurethane Black - KF00197

Order Code: ZT1547616S

£259.99 Inc VAT (20%)


Description

This Jemini factory chair features a durable, ergonomically shaped seat that wipes clean with ease. Ideal for factory, warehouse, laboratory or workshop use, the chair is made from polyurethane material that is both tough and soft, for comfort that can withstand the rigours of heavy duty use. The seat features gas height adjustment from 500mm to 630mm and five swivel castors to allow easy movement.
Made from durable black polyurethane that is easy to clean
Soft, ergonomic design with fixed back
Gas height adjustment: 500-630mm
Mounted on five castors for easy movement
Back dimensions: W415 x H310mm
Maximum sitter weight: 16 stone
Seat dimensions: W470 x D435mm

See full description
Specifications for Factory Chair Polyurethane Black - KF00197
  • Weight
    5kg
  • MFR Part No.
    KF00197

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome