Faux Leather Visitor Chair White

Order Code: ZT3524035S

£209.99 Inc VAT (20%)


Description

Deco Cantilever Retro Style Faux Leather Reception/Boardroom/Visitors Chair White - 1101WH

Specifications for Faux Leather Visitor Chair White
  • Product Type
    Visitors Chairs
  • Material
    Faux Leather
  • Weight
    12.3kg
  • Seat Height
    480mm
  • Colour
    White
  • Style
    Visitors Chair
  • Leg Type
    Cantilever Base
  • Recommended Weight Limit
    100kg
  • Frame Type
    Chrome
  • Arm Type
    Fixed Arms
  • Recommended Usage
    5hours
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome