FLAMINIA Loden Armchair, Solid Oak Legs, Grey

Order Code: ZT2700826S

£1,199.99 Inc VAT (20%)


Description

FLAMINIA Loden armchair, solid oak legs, grey. Supplied = assembled. Colour of covering = grey. Cover material = new wool. Frame material = oak. Overall height = 780 mm. Overall width = 580 mm. Seat width = 470 mm. Seat height = 470 mm. Seat depth = 450 mm. Overall depth = 580 mm. Product type = armchairs. Cover 100% new wool. Integrated armrests. Solid wood frame. Great armchair for comfortable hours spent in meetings, while reading or just thinking. Seat pan with 310 mm high back rest and integrated armrests. All upholstered in high quality new wool. Frame made of solid oak, oiled legs. Supplied fully assembled.

See full description
Specifications for FLAMINIA Loden Armchair, Solid Oak Legs, Grey
  • Seat Width
    470mm
  • Frame Material
    Oak
  • Seat Height
    470mm
  • Seat Depth
    450mm
  • Overall Width
    580mm
  • Product Type
    Armchairs
  • Supplied
    Assembled
  • Overall Depth
    580mm
  • Overall Height
    780mm
  • Colour of Covering
    Grey
  • Cover Material
    New Wool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome