Fleet High Back Executive Visitor Chair - Black

Order Code: ZT4782382S

£129.99 Inc VAT (20%)


Description

This high back leather faced executive visitor armchair features ruched panel detailing on a generously proportioned seat and backrest with sculptured deep fill foam. Stylish heavy duty arms along with a chrome cantilever frame, complete the unit.

Specifications for Fleet High Back Executive Visitor Chair - Black
  • Seat Width
    470mm
  • Weight
    13.2kg
  • Colour
    Black
  • Back Width
    480mm
  • Product Type
    Visitors Chairs
  • Frame Colour
    Chrome
  • Seat Depth
    490mm
  • Seat Height
    510mm
  • Back Height
    570mm
  • Material
    Leather
  • Leg Type
    Cantilever Base
  • Style
    Visitors Chair
  • Arm Type
    Fixed Arms
  • Frame Type
    Metal Frame
  • Recommended Weight Limit
    110kg
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome