GOAL Visitors' Chair, Cantilever, Pack Of 2, Frame Black, Iron Grey

Order Code: ZT2726282S

£1,199.99 Inc VAT (20%)


Description

GOAL visitors' chair, cantilever, pack of 2, frame black, iron grey. Supplied = flat pack. Seat and back rest colour = iron grey. Seat and back rest material = polyester. Frame colour = graphite black RAL 9011. Frame material = tubular steel. Frame design = cantilever chair. Type of arm rests = with arm rests. Seat width = 460 mm. Seat depth = 430 mm. Back rest height = 520 mm. Upholstery = seat and back rest. Feature = stackable. Max. load = 130 kg. Product type = cantilever chairs. Seat width 460 mm, seat depth 430 mm. Cantilever chair with arm rests. Pack of 2. Your advantage A standard model with many versions and colours available.

See full description
Specifications for GOAL Visitors' Chair, Cantilever, Pack Of 2, Frame Black, Iron Grey
  • Frame Material
    Tubular Steel
  • Seat Depth
    430mm
  • Seat Width
    460mm
  • Product Type
    Cantilever Chairs
  • Supplied
    Flat Pack
  • Arm Type
    with Arm Rests
  • Pack Quantity
    2
  • Load Capacity
    130kg
  • Back Rest Height
    520mm
  • Frame Design
    Cantilever Chair
  • Additional Features
    Stackable
  • Frame Colour
    Graphite Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome