Greenwich High Back Visitor Chair - Cream

Order Code: ZT4780962S

£159.99 Inc VAT (20%)


Description

This triple panelled high back executive visitor chair combines comfort, style and function at a great price. Deep panel leather effect detailing on both the seat and backrest are complemented with matching padded and upholstered armrests finished with satin silver arms and chrome cantilever base frame.

Specifications for Greenwich High Back Visitor Chair - Cream
  • Frame Colour
    Chrome
  • Seat Width
    500mm
  • Back Width
    500mm
  • Product Type
    Visitors Chairs
  • Material
    Leather Effect
  • Weight
    13.5kg
  • Arm Type
    Fixed Arms
  • Seat Depth
    510mm
  • Back Height
    585mm
  • Seat Height
    480mm
  • Frame Type
    Metal Frame
  • Style
    Visitors Chair
  • Colour
    Cream
  • Leg Type
    Cantilever Base
  • Recommended Weight Limit
    110kg
  • Assembly Required
    Yes