Guest Cantilever Chair Black

Order Code: ZT3526988S

£129.99 Inc VAT (20%)


Description

Guest Leather Effect Cantilever Chair Black - B9530

Specifications for Guest Cantilever Chair Black
  • Seat Width
    430mm
  • Weight
    7.45kg
  • Colour
    Black
  • Back Height
    520mm
  • Seat Depth
    470mm
  • Seat Height
    500mm
  • Material
    Leather Look
  • Product Type
    Reception Chairs
  • Back Width
    530mm
  • Recommended Weight Limit
    115kg
  • Frame Type
    Chrome Frame
  • Style
    Single Seat With Arms
  • Leg Type
    Cantilever
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome