Guest Visitors Chair Leather Look Cantilever Black

Order Code: ZT1029621P

£109.99 Inc VAT (20%)


Description


Description unavailable

Specifications for Guest Visitors Chair Leather Look Cantilever Black
  • Seat Width
    43cm
  • Back Width
    53cm
  • Seat Depth
    47cm
  • Back Height
    52cm
  • Colour
    Black
  • Seat Height
    50cm
  • MFR Part No.
    B9530
  • Weight
    9.5kg
  • Maximum Weight
    115kg
  • Overall Width
    56cm
  • Maximum Usage
    5hours
  • No. of Cartons
    1
  • Arms Included
    Yes
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome