0
1
2
3
4

Intro Posture Chair with Arms Black - KF822592

Order Code: ZT1546877S

£349.99 Inc VAT (20%)


Description

This sturdy posture chair provides comfort without the hefty price tag. The best in ergonomic chairs, it is physio-approved and offers the benefits of a Permanent Contact Back (PCB) mechanism with an inflatable lumbar support and adjustable arms. The curved foam back offers full contact and comfort for up to 8 hours for users up to 115 kg.
Ergonomic chair with adjustable arms
Inflatable lumbar pump to support the lower back
PCB mechanism provides support whichever way the user moves
Curved foam back provides up to 8 hours of comfort
Classic style 5-star base with castors as standard
Tested to BS 1335 (2000) Part 2 certification
5-year guarantee
Seat dimensions: W470 x D450mm
Back dimensions: W450 x H500mm

See full description
Specifications for Intro Posture Chair with Arms Black - KF822592
  • MFR Part No.
    KF822592
  • Weight
    12.5kg
  • Colour
    Black
  • Product Type
    Posture Chair
  • Arm Type
    Adjustable Arms

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome