Kingston Visitors Chair Leather Faced Oak/Black

Order Code: ZT1029631P

£239.99 Inc VAT (20%)


Description

Stylish leather and wood visitor chair

-Black bonded leather faced upholstery
-Matching removable padded arm covers
-Requires easy self assembly
-Available from stock in a mahogany or light wood finish

See full description
Specifications for Kingston Visitors Chair Leather Faced Oak/Black
  • Back Width
    51cm
  • Seat Width
    51cm
  • Seat Height
    47cm
  • Seat Depth
    48cm
  • Back Height
    52cm
  • Colour
    Black & Oak
  • MFR Part No.
    8511MDK
  • Weight
    12kg
  • Maximum Weight
    115kg
  • Overall Width
    63cm
  • Arms Included
    Yes
  • No. of Cartons
    1
  • Maximum Usage
    8hours
  • Assembly Required
    Yes