KIWOOD Stacking Chair, Pack Of 2, White

Order Code: ZT2692684S

£499.99 Inc VAT (20%)


Description

KIWOOD stacking chair, pack of 2, white. Supplied = flat pack. Seat and back rest colour = white. Seat and back rest material = polypropylene. Frame material = solid beech. Frame design = 4 legs. Type of arm rests = with arm rests. Seat height = 450 mm. Overall height = 850 mm. Overall width = 580 mm. Overall depth = 590 mm. Product type = plastic stacking chairs. Timeless design. Comfortable seat. Very easy to care for. Stylish visitors chairs to create an atmosphere of well-being. Cool combination of modern, white seat surface and rustic chair legs made of beech wood with metal struts. The ergonomic seat means the chairs offer one of a kind comfort when sitting. Seat and back rest made of polypropylene, very easy to care for. Pack of 2. Supplied flat pack - easy self-assembly.

See full description
Specifications for KIWOOD Stacking Chair, Pack Of 2, White
  • Seat Height
    450mm
  • Overall Width
    580mm
  • Product Type
    Plastic Stacking Chairs
  • Frame Material
    Solid Beech
  • Supplied
    Flat Pack
  • Arm Type
    With Arm Rests
  • Pack Quantity
    2
  • Overall Depth
    590mm
  • Overall Height
    850mm
  • Frame Design
    4 Legs