Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Visitor, Canteen & Cafe Furniture
Kneeling Chair Black (Seat Dimensions W420 X D260mm) - KF78705
By Jemini
Order Code:
ZT1546380S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/visitor-canteen-and-cafe-furniture/kneeling-chair-black-seat-dimensions-w420-x-d260mm-kf78705/p/ZT1546380S
Add to quotation
View all Visitor, Canteen & Cafe Furniture
Description
Jemini Kneeling Chair Black (Seat Dimensions: W420 x D260mm) KF78705
Specifications
Specifications for Kneeling Chair Black (Seat Dimensions W420 X D260mm) - KF78705
Height
490mm
Weight
10kg
Width
400mm
Depth
200mm
MFR Part No.
KF78705
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome