Lulu Fabric Arm chair Old Rosa

Order Code: ZT4781794S

£499.99 Inc VAT (20%)


Description

The Lulu Armchair in a charming Old Rosa colour fabric, a masterpiece of comfort and style. With its wooden legs adding a touch of natural elegance, this armchair is the perfect addition to any interior space, combining classic aesthetics with modern comfort. The velvet fabric upholstery exudes a sense of timeless sophistication, making this armchair a standout piece in your decor. Sink into its plush cushions and experience unparalleled relaxation. The wooden legs not only provide stability but also bring warmth and character to your living area. Crafted with precision, they complement the fabric beautifully, creating a harmonious blend of textures and hues. Elevate your home or office with the Lulu Armchair where comfort meets style effortlessly. Its graceful design and inviting appeal make it the perfect choice to showcase your refined taste and create a cosy and welcoming atmosphere in your living space.

See full description
Specifications for Lulu Fabric Arm chair Old Rosa
  • Colour
    Pink
  • Back Width
    733mm
  • Material
    Fabric
  • Weight
    22kg
  • Frame Type
    Fully Upholstered
  • Back Height
    330mm
  • Product Type
    Reception Chairs
  • Style
    Single Seat with Arms

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome