Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Visitor, Canteen & Cafe Furniture
Luxury Exec Chair Black
By Siesta
Order Code:
ZT3527924S
£239.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
239.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/visitor-canteen-and-cafe-furniture/luxury-exec-chair-black/p/ZT3527924S
Add to quotation
View all Visitor, Canteen & Cafe Furniture
Description
Siesta Luxury Leather Faced Executive Office Chair Black - 6916
Specifications
Specifications for Luxury Exec Chair Black
Seat Height
470-560mm
Back Width
510mm
Colour
Black
Product Type
Office Chairs
Material
Faux Leather
Weight
22.74kg
Back Height
520mm
Recommended Usage
8hours
Recommended Weight Limit
110kg
Style
Executive Chairs
Arm Type
Fixed Arms
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome