MILA Multi Purpose Chair, Tubular Steel Frame, Black, Black

Order Code: ZT2700748S

£999.99 Inc VAT (20%)


Description

MILA multi purpose chair, tubular steel frame, black, black. Supplied = assembled. Seat and back rest colour = black. Seat and back rest material = 100% polyester. Frame colour = black. Frame material = tubular steel, powder coated. Frame design = 4-legged frame. Seat height = 480 mm. Seat width = 500 mm. Seat depth = 500 mm. Back rest height = 280 mm. Overall height = 760 mm. Overall width = 560 mm. Overall depth = 610 mm. Model = 4 legs. Upholstery = seat and back rest. Product type = multi-purpose chairs. Upholstered seat and back section. Back rest shell covered all around. Sturdy steel frame, black. Not only visually appealing, also beautifully crafted and comfortable. Upholstered multi purpose chair for the lounge, reception, reading or meeting corner. Back rest and seat covered with hardwearing Oxford (100% polyester) Frame made of tubular steel, powder coated in black. Supplied fully assembled.

See full description
Specifications for MILA Multi Purpose Chair, Tubular Steel Frame, Black, Black
  • Product Type
    Multi-Purpose Chairs
  • Overall Width
    560mm
  • Seat Depth
    500mm
  • Seat Width
    500mm
  • Seat Height
    480mm
  • Supplied
    Assembled
  • Frame Material
    Tubular Steel, Powder Coated
  • Overall Height
    760mm
  • Overall Depth
    610mm
  • Frame Design
    4 Leg Frame
  • Back Rest Height
    280mm
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome