Mist 2 Draughtsman Chair - Vinyl Seat Height: 540-800MM

Order Code: ZT3074848S

£209.99 Inc VAT (20%)


Description

A quality vinyl upholstered high back draughtsman chair with a black base, 14" gas lift and adjustable foot ring. Offering all-day comfort with a high back and PCB mechanism, providing flexibility and functionality.
The seat height ranges from 540mm to 800mm giving a wide range of seating positions depending on your worktop/counter height.

Dimensions:
Seat Width: 460mm
Seat Depth: 440mm
Back Height: 500mm
Back Width: 430mm
Seat Height: 540-800mm

Hours Usage: 8 Hours

See full description
Specifications for Mist 2 Draughtsman Chair - Vinyl Seat Height: 540-800MM
  • Back Width
    430mm
  • Back Height
    500mm
  • Seat Height
    540-800mm
  • Seat Width
    460mm
  • Seat Depth
    440mm
  • Material
    Vinyl
  • Base Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome