Nola Leather Cantilever Chair - White

Order Code: ZT4781663S

£239.99 Inc VAT (20%)


Description

Straight from the design hothouse of Milan the Nola presents a subtle style signature and excellent engineering characteristics for execs who demand value

Specifications for Nola Leather Cantilever Chair - White
  • Frame Colour
    Silver
  • Seat Depth
    450mm
  • Back Width
    490mm
  • Colour
    White
  • Assembly Required
    Flat Packed
  • Standards
    EN 1021-1, EN 1021-2
  • Seat Height
    460mm
  • Seat Width
    490mm
  • Weight
    16kg
  • Frame Type
    Chrome
  • Arm Type
    Fixed Arms
  • Material
    Bonded Leather
  • Recommended Weight Limit
    120kg Maximum
  • Product Type
    Visitors Chairs
  • Back Colour
    White
  • Leg Type
    Cantilever Base
  • Seat Colour
    White
  • Back Height
    480mm
  • Style
    Visitors Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome