NUKI Wooden Stacking Chair, Powder Coated Frame, Pack Of 4, Wood In Gentian Blue

Order Code: ZT2707762S

£729.99 Inc VAT (20%)


Description

NUKI wooden stacking chair, powder coated frame, pack of 4, wood in gentian blue. Supplied = assembled. Seat and back rest colour = gentian blue. Seat and back rest material = beech plywood. Frame colour = black grey RAL 7021. Frame material = tubular steel, powder coated. Frame design = 4-legged frame. Seat height = 450 mm. Seat width = 430 mm. Seat depth = 420 mm. Design of seat shell = seat/continuous back rest. Overall height = 860 mm. Overall width = 500 mm. Overall depth = 520 mm. Feature = stackable. Product type = wooden stacking chairs. Anatomically shaped plywood seat shell. Sturdy round tubular steel frame. Non-marking plastic floor glides. Seat and back rest made of beech plywood, ergonomically shaped. Frame made of round steel tubing, 20/2 mm. With plastic floor glides. Multiple chairs can be stacked. Pack of 4. Supplied fully assembled.

See full description
Specifications for NUKI Wooden Stacking Chair, Powder Coated Frame, Pack Of 4, Wood In Gentian Blue
  • Seat Depth
    420mm
  • Seat Height
    450mm
  • Seat Width
    430mm
  • Frame Material
    Tubular Steel, Powder Coated
  • Overall Width
    500mm
  • Product Type
    Wooden Stacking Chairs
  • Supplied
    Assembled
  • Pack Quantity
    4
  • Overall Height
    860mm
  • Overall Depth
    520mm
  • Design of Seat Shell
    Seat/ Continuous Back Rest
  • Frame Design
    4 Leg Frame
  • Additional Features
    Stackable
  • Frame Colour
    Black Grey