NUKI Wooden Stacking Chair, Upholstered, Chrome Plated Frame, Pack Of 4, Black Upholstery

Order Code: ZT2712759S

£1,199.99 Inc VAT (20%)


Description

NUKI wooden stacking chair, upholstered, chrome plated frame, pack of 4, black upholstery. Supplied = assembled. Seat and back rest colour = natural beech, black. Seat and back rest material = beech plywood, 100% polyester. Frame colour = chrome plated. Frame material = tubular steel, chrome plated. Frame design = 4-legged frame. Seat height = 470 mm. Seat width = 430 mm. Seat depth = 420 mm. Design of seat shell = seat/continuous back rest. Overall height = 860 mm. Overall width = 500 mm. Overall depth = 520 mm. Upholstery = seat and back rest. Feature = stackable. Product type = wooden stacking chairs. Comfortable upholstery on back rest and seat. Anatomically shaped plywood seat shell. Sturdy round tubular steel frame. Non-marking plastic floor glides. Seat and back rest made of beech plywood, ergonomically shaped. With upholstered seat and back rest. Cover made of 100% polyester, fire resistant in accordance with BS 5852:1990 (BS 7176:1991) Frame made of round steel tubing, 20/2 mm. With plastic floor glides. Multiple chairs can be stacked. Pack of 4. Supplied fully assembled.

See full description