Padded Visitors' Chair With Plastic Glides, Chrome Plated Frame, Blue Covering

Order Code: ZT2716603S

£339.99 Inc VAT (20%)


Description

Padded visitors' chair with plastic glides, chrome plated frame, blue covering. Supplied = assembled. Seat and back rest colour = blue. Seat and back rest material = 100% synthetic fibre. Frame colour = chrome. Frame material = tubular steel. Frame design = 4-legged frame. Type of arm rests = integrated arm rests with black wooden accents. Seat height = 470 mm. Seat width = 445 mm. Seat depth = 425 mm. Feature = stackable. Max. load = 110 kg. Product type = padded stacking chairs. Arm rests with black wooden accents. Up to four chairs can be stacked. Sturdy tubular steel frame. Non-marking plastic floor glides. Cover made of 100% synthetic fibre. Seat dimensions Height x width x depth 470 x 445 x 425 mm.

See full description
Specifications for Padded Visitors' Chair With Plastic Glides, Chrome Plated Frame, Blue Covering
  • Seat Width
    445mm
  • Seat Height
    470mm
  • Frame Material
    Tubular Steel
  • Seat Depth
    425mm
  • Product Type
    Padded Stacking Chairs
  • Supplied
    Assembled
  • Load Capacity
    110kg
  • Additional Features
    Stackable
  • Frame Design
    4 Leg Frame
  • Frame Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome