Pavia Polyurethane Visitors Chair - Black

Order Code: ZT1202602X

£199.99 Inc VAT (20%)
£229.9913% off



Description unavailable

Specifications for Pavia Polyurethane Visitors Chair - Black
  • Colour
    Black
  • Back Height
    470mm
  • MFR Part No.
    CH2235
  • Seat Width
    480mm
  • Back Width
    485mm
  • Seat Height Range
    455mm
  • Seat Depth
    460mm
  • Weight
    8kg
  • Height
    860mm
  • Depth
    550mm
  • Width
    575mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome