Pearl Reception Chair - Grey

Order Code: ZT1115463P

£309.99 Inc VAT (20%)


Description

Classic Scandinavian design is evident in this range of waiting room chairs. Ideal for waiting rooms.
Black powder-coated 18mm frame
Available in grey, mustard and navy fabric
Low 390mm seat height
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Pearl Reception Chair - Grey
  • Back Width
    570mm
  • Back Height
    490mm
  • Seat Width
    500mm
  • Colour
    Grey
  • MFR Part No.
    OF0705GR
  • Width
    640mm
  • Depth
    760mm
  • Height
    860mm
  • Seat Depth
    490mm
  • Weight
    14.5kg
  • Seat Height Range
    390mm