PENNY Stacking Chair, Pack Of 4, White Frame, Blue

Order Code: ZT2680054S

£499.99 Inc VAT (20%)


Description

PENNY stacking chair, pack of 4, white frame, blue. Supplied = assembled. Seat and back rest colour = blue. Seat and back rest material = 100% polypropylene. Frame colour = white. Frame material = steel. Frame design = 4 legs. Type of arm rests = without arm rests. Seat height = 465 mm. Seat width = 440 mm. Seat depth = 415 mm. Back rest height = 400/205 mm. Design of seat shell = seat/separate back rest. Overall height = 835 mm. Overall width = 500 mm. Overall depth = 540 mm. Feature = stackable. Product type = multi-purpose chairs. Sturdy. Easy care. Stackable. Classic stacking chairs for use within the company. Back rest and seat made of easy care plastic. Frame with four legs made of round tubing, 20/1.2 mm, chrome plated. Black plastic stoppers. Pack of 4. Other colours on request. Supplied fully assembled.

See full description
Specifications for PENNY Stacking Chair, Pack Of 4, White Frame, Blue
  • Seat Depth
    415mm
  • Frame Material
    Steel
  • Seat Height
    465mm
  • Seat Width
    440mm
  • Overall Width
    500mm
  • Product Type
    Multi-Purpose Chairs
  • Supplied
    Assembled
  • Arm Type
    Without Arm Rests
  • Pack Quantity
    4
  • Overall Height
    835mm
  • Overall Depth
    540mm
  • Frame Design
    4 Legs
  • Back Rest Height
    400 / 205mm
  • Design of Seat Shell
    Seat/ Separate Back Rest
  • Additional Features
    Stackable
  • Frame Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome