Pyramid Padded Tub Chair Black PK2

Order Code: ZT3527822S

£309.99 Inc VAT (20%)


Description

Pyramid Padded Tub Chair Black (Pack 2) - 6947BLACK

Specifications for Pyramid Padded Tub Chair Black PK2
  • Weight
    5.98kg
  • Colour
    Black
  • Seat Height
    480mm
  • Seat Depth
    450mm
  • Seat Width
    400mm
  • Back Height
    370mm
  • Material
    Polyurethane
  • Back Width
    400mm
  • Product Type
    Reception Chairs
  • Frame Type
    Fully Upholstered
  • Style
    Single Seat With Arms
  • Leg Type
    4 Leg
  • Recommended Weight Limit
    100kg
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome